Accessories for Digital Heating Shaking Baths
Actual product may vary
Thermo Scientific™

Accessories for Digital Heating Shaking Baths

Use Thermo Scientific Accessories for Digital Shaking Baths to optimize flexibility and performance.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of PlacesTube Size
88880127241.5mL
88880125960.2mL
888801511515mL
888801522412mm diameter
888801532413mm diameter
88880126480.5mL
88880128650mL
Catalog number 88880127
Price (USD)
470.90
Online exclusive
554.00
Save 83.10
Each
No. of Places:
24
Tube Size:
1.5mL
Price (USD)
470.90
Online exclusive
554.00
Save 83.10
Each
Use Thermo Scientific Accessories for Digital Heating Shaking Baths to optimize flexibility and performance.
  • Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)Heating/Cooling Bath
LightingLED
Tube Size1.5mL
TypeBlock Set with Cover
Capacity (Metric)1.5 mL
No. of Places24
Unit SizeEach