Accessories for Digital Heating Cooling Drybath
Thermo Scientific™

Accessories for Digital Heating Cooling Drybath

Optimize the performance of our digital heating cooling drybath and digital heating shaking bath by using these accessories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of PlacesTube Size
888801391218mm
88880129480.5mL
88880130301.5mL
888801311515mL
88880132650mL small
88880133650mL large
888801343510mm
888801352412mm
888801362413mm
888801372015mm
888801381616mm
888801401220mm
Catalog number 88880139
Price (EUR)
164,55
Online exclusive
178,00
Save 13,45 (8%)
Each
No. of Places:
12
Tube Size:
18mm
Price (EUR)
164,55
Online exclusive
178,00
Save 13,45 (8%)
Each
Use Thermo Scientific™ Accessories for Digital Heating Cooling Bath to optimize flexibility and performance.
  •  Warranty: 2 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)3 x 3.9 x 2 in. (76.5 x 98 x 51 mm)
LightingLED
Tube Size18mm
TypeBlock
No. of Places12
Unit SizeEach