CO<sub>2</sub> Resistant Shakers and Packages
CO<sub>2</sub> Resistant Shakers and Packages
CO<sub>2</sub> Resistant Shakers and Packages
Thermo Scientific™

CO2 Resistant Shakers and Packages

Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesVoltage
88881104BShaker, Control Box, Universal Platform, Flask Clamp Starter Kit220/240 V
88881101BShaker100/120 V
88881102BShaker220/240 V
88881103BShaker, Control Box, Universal Platform, Flask Clamp Starter Kit100/120 V
Catalog number 88881104B
Price (EUR)
3.744,00
Online exclusive
4.160,00
Save 416,00 (10%)
Each
Includes:
Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Voltage:
220/240 V
Price (EUR)
3.744,00
Online exclusive
4.160,00
Save 416,00 (10%)
Each
Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
  • Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility
  • Large capacity 18x18 in. universal platform

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
Specifications
Controller TypeCO2 Resistant
Dimensions (LxW) Platform14.1 x 11.8 in.
IncludesShaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Plug TypeCN, UK, EU Plugs
Product TypeCO2 Resistant Shaker
Temperature Range (English)39.2°F to 140°F
Certifications/CompliancecCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Load Bearing Capacity (Metric)6 kg
ModelCO2 Resistant Shaker
Orbit3 mm
Speed Range30 to 1200 rpm
Temperature Range (Metric)4°C to 60°C
Voltage220/240 V
Unit SizeEach