Racks and Accessories for CO<sub>2</sub> Resistant Shaker
Thermo Scientific™

Racks and Accessories for CO2 Resistant Shaker

Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeDimensions (L x W)
88881148Adjustable 50 mL Conical Tube RackN/A
88881118Fixed Tube Rack40 x 14 mm dia.
88881122BShaker Platform45.7 x 45.7 cm
88881136CFixed Tube Rack27 x 22 mm
88881119Fixed Tube Rack40 x 16 mm dia.
88881137CAdjustable Tube Rack40 x 16 mm
88881120Adjustable Tube Rack40 x 14 mm dia.
88881138CAdjustable Tube Rack40 x 18 mm
88881121Adjustable Tube Rack40 x 16 mm dia.
88881139Adjustable Tube Rack27 x 22 mm
88881122Universal Platform360 x 300 mm
88881140Adjustable 50 mL Conical Tube Rack21 x 30 mm
88881123Rubber PlatformN/A
88881141Adjustable 50 mL Conical Tube Rack24 x 30 mm
8888112496-well Microplate HolderN/A
88881142Spring Platform900 x 540 mm
88881125Spring Wire Rack240 x 350 mm
88881143Spring Platform720 x 440 mm
88881126Sticky Mat140 x 140 mm
88881144Spring Platform350 x 240 mm
88881145Spring Platform450 x 400 mm
88881128General Power AdapterN/A
88881146Spring Platform428 x 295 mm
88881129US PlugN/A
88881147Fixed Conical Tube RackN/A
88881130CN PlugN/A
88881131EU PlugN/A
88881149Adjustable 15 mL Conical Tube RackN/A
88881132UK PlugN/A
Catalog number 88881148
Price (USD)
-
Product Type:
Adjustable 50 mL Conical Tube Rack
Dimensions (L x W):
N/A
Mix and match different size accessories on a single platform with flexible accessories for the Thermo Scientific™ CO2 resistant shaker.
  • Compatible with Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Specifications
Dimensions (L x W)N/A
For Use With (Equipment)Thermo Scientific™ CO2 Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers
MaterialStainless Steel
Product TypeAdjustable 50 mL Conical Tube Rack
Unit SizeEach