Digital Rockers
Digital Rockers
Digital Rockers
Digital Rockers
Thermo Scientific™

Digital Rockers

Mix samples accurately and efficiently
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeVoltage
88882001US, JP Plug120 V
88882002EU, UK, CN Plug230 V
Catalog number 88882001
Price (USD)
1,411.00
Online exclusive
1,660.00
Save 249.00
Pack of 1
Plug Type:
US, JP Plug
Voltage:
120 V
Price (USD)
1,411.00
Online exclusive
1,660.00
Save 249.00
Pack of 1
Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation
  • Digital display of Speed and Time
  • Speed range: 1 – 70 rpm
  • Easily adjustable rocking angle: 1°- 15°
  • Precise speed control:
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50rpm
  • Max load up to 4.5 kg
  • Tray size fits 6 x well-plates
  • Timer Range: Continuous or 1 sec to 9999 min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Specifications
Amperage0.1 A
Controller TypeLED
Dimensions (D x W x H) Interior390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (LxW) Platform322 x 282 mm (12.7 x 11.1 in.)
Dimensions (L x W x H)487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.)
DisplayLED
Electrical Requirements100/240 V
Frequency50/60 Hz
Height (English)8.1 in.
Height (Metric)206 mm
Humidity Range20 to 85%
IncludesDimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, US/Japan plug x 1
Length (English) Platform12.7 in.
Length (Metric) Platform322 mm
Load Bearing Capacity (English)9.92 lb.
MaterialStainless Steel Platform
Platform StyleTray
Plug TypeUS, JP Plug
Product TypeDigital Rocker
Shipping Weight (English)29.8 lb.
Shipping Weight (Metric)13.5 kg
Speed Control Accuracy±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm)
Temperature ControlDigital
Timer Range1 sec. to 9999 min., Continuous
Warranty and Service Offering2 Years
Certifications/CompliancecCSAus, CE, RoHS
Load Bearing Capacity (Metric)4.5 kg
ModelDigital Rocker
Rocking Angle1 to 15°
Speed Range1 to 70 rpm
Voltage120 V
Unit SizePack of 1