Digital Waving Rotators
Digital Waving Rotators
Digital Waving Rotators
Digital Waving Rotators
Digital Waving Rotators
Thermo Scientific™

Digital Waving Rotators

Get accurate and efficient sample mixing
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeVoltage
88882004EU, UK, CN Plug230 V
88882003US, JP Plug120 V
Catalog number 88882004
Price (USD)
1,521.50
Online Exclusive
1,790.00
Save 268.50 (15%)
Pack of 1
Plug Type:
EU, UK, CN Plug
Voltage:
230 V
Price (USD)
1,521.50
Online Exclusive
1,790.00
Save 268.50 (15%)
Pack of 1
360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment
  • Digital display of Speed and Time
  • Speed range: 5 – 120 rpm
  • Easily adjustable rocking angle: 1°- 12°
  • Precise speed control:
  • ±1 rpm ≤ 30 rpm
  • ±2 rpm > 30 rpm
  • Max load up to 9.8 kg
  • Tray size fits 6 x well-plates
  • Timer Range: 1min to 99hrs 59min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Specifications
Amperage0.2 A
Controller TypeLED
Dimensions (D x W x H) Interior383 x 295 x 224 mm (15.1 x 11.6 x 8.8 in.)
Dimensions (LxW) Platform316 x 276 mm (12.4 x 10.9 in.)
Dimensions (L x W x H)487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.)
DisplayLED
Electrical Requirements100/240 V
For Use With (Equipment)Rocker, Rotator, mixer
Frequency50/60 Hz
Humidity Range20 to 80%
Length (English) Platform12.4 in.
Length (Metric) Platform316 mm
Load Bearing Capacity (English)22 lb.
MaterialStainless Steel Platform
Platform StyleTray
Plug TypeEU, UK, CN Plug
Product TypeDigital Waving Rotator
Shipping Weight (English)34.8 lb.
Shipping Weight (Metric)15.8 kg
Speed Control Accuracy1 rpm
Temperature Range (English)41°F to 104°F
Timer Range1 min. to 99:59 hr.
Weight (English)29.8 lb.
Weight (Metric)13.5 kg
Width (English) Platform10.9 in.
Width (Metric) Platform276 mm
Certifications/CompliancecCSAus, CE, RoHS
Load Bearing Capacity (Metric)9.8 kg
ModelDigital Waving Rotator
Speed Range5 to 120 rpm
Temperature Range (Metric)5°C to 40°C
Voltage230 V
Unit SizePack of 1