Digital Vortex Mixers
Digital Vortex Mixers
Digital Vortex Mixers
Digital Vortex Mixers
Digital Vortex Mixers
Thermo Scientific™

Digital Vortex Mixers

Get accurate and efficient sample mixing
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeVoltage
88882009US, JP Plug120 V
88882010EU, UK, CN Plug230 V
Catalog number 88882009
Price (USD)
565.25
Online exclusive
665.00
Save 99.75
Pack of 1
Plug Type:
US, JP Plug
Voltage:
120 V
Price (USD)
565.25
Online exclusive
665.00
Save 99.75
Pack of 1
Designed for accurate speed control for continuous mixing or pulsing of samples
  • Digital display of Speed and Time
  • Continuous and Touch modes
  • Speed range: 200 to 3000 rpm
  • Precise speed control: ±5% rpm
  • Quick set up to Max rpm:
  • 3 seconds 1500 rpm (Touch)
  • 6 seconds 3000 rpm (Continuous)
  • Time set: up to 99 minutes
  • 2 Timer modes:
    • Down-counting for repeat tests
    • Timer: Continuous, Time set as 0

  • Various accessories for different vessels
Specifications
Dimensions (L x W x H)8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm)
Electrical Requirements100/240 V
For Use With (Equipment)Rocker, Rotator, mixer
Frequency50/60 Hz
Height (English)5.2 in.
Height (Metric)13.1 cm
Length (English)8.1 in.
Length (Metric)20.5 cm
MaterialRubber, Plastic Platform
Operating ModesTouch, Continuous
Plug TypeUS, JP Plug
Product TypeDigital Vortex Mixer
Shipping Weight (English)14.6 lb.
Shipping Weight (Metric)6.6 kg
Timer Range1 to 99 min., Continuous
Warranty and Service Offering2 Years
Width (English)5.9 in.
Width (Metric)15.1 cm
Certifications/CompliancecCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA)
Load Bearing Capacity (Metric)0.5 kg
ModelDigital Vortex Mixer
Orbit4 mm
Speed Range200 to 3000 rpm
Voltage120 V
Unit SizePack of 1