Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Digital Platform Rocker
Thermo Scientific™

Digital Platform Rocker

Digital Platform Rocker provides gentle rocking motion for mixing samples. Designed for hybridization, blotting and staining or destaining gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug TypeCertifications/Compliance
88882014EU, UK, CN PlugCE
88882013
also known as 88882013-AVL
US PlugcCSAus
Catalog number 88882014
Price (USD)
1,453.50
Online exclusive
1,710.00
Save 256.50
Each
Plug Type:
EU, UK, CN Plug
Certifications/Compliance:
CE
Price (USD)
1,453.50
Online exclusive
1,710.00
Save 256.50
Each

The Thermo Scientific™ Digital Platform Rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.

  • Digital display of speed and Time
  • Speed range: 1 – 70 rpm
  • Easy adjustable rocking angle: 1°- 48° (± 24°)
  • Precise speed control: 
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50 rpm
  • Timer Range: continuous, 1s - 9999mins
  • Optional double platform for increased capacity.
  • Loading capacity: 8 kg
Specifications
Accuracy±1°
AlarmsAudible alarm
Amperage0.1 A
Controller TypeDigital Control
Dimensions (D x W x H) Interior390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (L x W x H)322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.)
DisplayDigital
Electrical Requirements100/240 V
Frequency50/60 Hz
Humidity Range20 to 85%
IncludesDimple Rubber mat 88882102, Rubber Strips 88882103
Platform StyleTray
Plug TypeEU, UK, CN Plug
Shipping Weight (English)29.8 lb.
Shipping Weight (Metric)13.5 kg
Speed Control Accuracy±1 ≤50 rpm, ±2>50 rpm
Timer Range1 sec. to 9999 min., Continuous
Warranty and Service Offering2 Years
Certifications/ComplianceCE
Load Bearing Capacity (Metric)8 kg
ModelDigital Platform Rocker
Rocking Angle1° to ±24° (48°)
Speed Range1 to 70 rpm
Unit SizeEach