Accessories for Digital Mini Rotators
Thermo Scientific™

Accessories for Digital Mini Rotators

Get assorted accessories for use with Digital Mini Rotators
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionDimensions (L x W)
88882118Tube support 15 mL262 x 112 mm
88882105Universal (Aluminum) Platform310 x 284 mm
8888210650 mL Flask Clamp59 x 38 mm
88882107100/125 mL Flask Clamp66 x 43 mm
88882108250 mL Flask Clamp85 x 55 mm
88882109500 mL Flask Clamp105 x 59 mm
888821101 L Flask Clamp130 x 77 mm
888821112 L Flask Clamp168 x 91 mm
88882112Sticky Mat, 14 x 14 cm140 x 140 mm
88882113Flat Platform w/ Rubber Mat330 x 270 mm
88882104Universal Attachment307 x 303 mm
88882117Tube support 1.5 mL197 x 86 mm
88882119Tube support 50 mL262 x 112 mm
Catalog number 88882118
Price (USD)
97.75
Online exclusive
115.00
Save 17.25
Pack of 1
Description:
Tube support 15 mL
Dimensions (L x W):
262 x 112 mm
Price (USD)
97.75
Online exclusive
115.00
Save 17.25
Pack of 1
Assorted accessories for use with Digital Mini Rotators
Specifications
DescriptionTube support 15 mL
Dimensions (L x W)262 x 112 mm
Dimensions (L x W x H)262 x 112 x 140 mm
For Use With (Equipment)Rocker, Rotator, Mixer
MaterialPlastic
Product TypeTube Support, 15 mL
Tube Capacity15 mL
Unit SizePack of 1