Accessories for Digital Vortex Mixers
Thermo Scientific™

Accessories for Digital Vortex Mixers

Get assorted accessories for Digital Vortex Mixers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionDimensions (L x W)Material
8888212413 x 12 mm dia. Tube Holder87.5 x 40 mmFoam, plastic
88882120Rubber Platform82 x 16.5 mmPlastic
88882121Flat bottom vessel platform87.5 x 10 mmRubber
88882122Microplate Tray136.1 x 97.3 mmPlastic
8888212319 x 10 mm dia.Tube Holder87.5 x 40 mmFoam, plastic
8888212512 x 15 mm dia. Tube Holder87.5 x 55 mmFoam, plastic
888821267 x 20 mm dia. Tube Holder87.5 x 55 mmFoam, plastic
888821274 x 26 mm dia.Tube Holder87.5 x 55 mmFoam, plastic
Catalog number 88882124
Price (USD)
30.86
Online exclusive
36.30
Save 5.44
Pack of 1
Description:
13 x 12 mm dia. Tube Holder
Dimensions (L x W):
87.5 x 40 mm
Material:
Foam, plastic
Price (USD)
30.86
Online exclusive
36.30
Save 5.44
Pack of 1
Assorted accessories for Digital Vortex Mixers
Specifications
ColorBlack
Description13 x 12 mm dia. Tube Holder
Dimensions (L x W)87.5 x 40 mm
For Use With (Equipment)Digital Vortex mixer
MaterialFoam, plastic
Product TypeTube Holder
Tube Size12 mm dia.
Unit SizePack of 1