Double Layer Tray for Digital Platform Rocker
Thermo Scientific™

Double Layer Tray for Digital Platform Rocker

Accessory for use with Digital Platform Rocker and supports various sizes of tubes, flasks and bottles.
Have Questions?
Catalog NumberDimensions (L x W)
88882148338 x 299 x 19 mm
Catalog number 88882148
Price (USD)
105.40
Online exclusive
124.00
Save 18.60
Each
Dimensions (L x W):
338 x 299 x 19 mm
Price (USD)
105.40
Online exclusive
124.00
Save 18.60
Each
Double platform accommodates more samples while providing consistent rocking motion and easy angle adjustments.
Specifications
Dimensions (L x W)338 x 299 x 19 mm
Dimensions (L x W x H)338 x 299 x 19 mm
For Use With (Application)88882148, 88882102, 88882103, Various size of tubes, flask, bottle rocking
For Use With (Equipment)Digital Platform Rocker 120V (8888201) or Digital Platform Rocker 230V (88882014)
MaterialMetal
Unit SizeEach