Drums for Digital Cel-Gro Tissue Culture Rotators

Drums for Digital Cel-Gro Tissue Culture Rotators

Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsNo. of Positions
88882153
also known as 88882153-AVL
14 mm dia. Tubes64
88882149
also known as 88882149-AVL
1.5/2.0 mL Tubes50
88882150
also known as 88882150-AVL
15 mL Tubes30
88882151
also known as 88882151-AVL
50 mL Tubes15
88882152
also known as 88882152-AVL
10/15 mL and 5/7 mL Tubes30
88882154
also known as 88882154-AVL
18.5 mm dia. Tubes64
88882155
also known as 88882155-AVL
17 mm dia. Tubes142
88882156
also known as 88882156-AVL
26 mm dia. Tubes76
88882157
also known as 88882157-AVL
30 mm dia. Tubes60
Catalog number 88882153
also known as 88882153-AVL
Price (USD)
202.30
Online exclusive
238.00
Save 35.70
Each
Holds:
14 mm dia. Tubes
No. of Positions:
64
Price (USD)
202.30
Online exclusive
238.00
Save 35.70
Each
Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V
Specifications
Diameter (Metric)310 mm
Holds14 mm dia. Tubes
No. of Positions64
Product TypeRotating Drum
Unit SizeEach