Tube Rocker Dimple Rubber Mat
Thermo Scientific™

Tube Rocker Dimple Rubber Mat

Accessory for use with Digital Tube Rocker, 120V and Digital Tube Rocker, 230V
Have Questions?
Catalog NumberDimensions (L x W)
8888215932.3 x 13.3 cm (12.7 x 5 in.)
Catalog number 88882159
Price (USD)
48.15
Online exclusive
53.50
Save 5.35
Each
Dimensions (L x W):
32.3 x 13.3 cm (12.7 x 5 in.)
Price (USD)
48.15
Online exclusive
53.50
Save 5.35
Each
Help ensure peace of mind when using this accessory with the Thermo Scientific™ Digital Tube Rocker.
Specifications
DescriptionTube Rocker Dimple Rubber Mat
Dimensions (L x W)32.3 x 13.3 cm (12.7 x 5 in.)
For Use With (Application)Tube Rocker Stacking Bars (88882158), Tube Rocker Stacking Bars (88882160), Variety of tubes
For Use With (Equipment)Digital Tube Rocker, 120V (88882017)Digital Tube Rocker, 230V (88882018)
HoldsTubes
No. of Positions7
Tube Size30 mm
Unit SizeEach