Platform Rocker Stacking Bars
Thermo Scientific™

Platform Rocker Stacking Bars

Accessory for use with Digital Tube Rocker, 120V and Digital Tube Rocker, 230V
Have Questions?
Catalog NumberDimensions (L x W)
8888216112 x 108 mm
Catalog number 88882161
Price (USD)
69.36
Online exclusive
81.60
Save 12.24
Each
Dimensions (L x W):
12 x 108 mm
Price (USD)
69.36
Online exclusive
81.60
Save 12.24
Each
Accessory for use with Digital Tube Rocker, 120V and Digital Tube Rocker, 230V
Specifications
Dimensions (L x W)12 x 108 mm
For Use With (Application)Double Layer Tray (88882148), Basic Vortex Mixer, 230V (88882012), Rubber Strips (88882103)
For Use With (Equipment)Digital Platform Rocker 120V (88882013), Digital Platform Rocker 230V (88882014)
MaterialStainless Steel
No. of Positions4 stacking bars for 2nd platform rocker tray installation
Unit SizeEach