Preparative HPLC Guard Column Holders
Thermo Scientific™

Preparative HPLC Guard Column Holders

Protect your Thermo Scientific Preparative HPLC Column from unintended particulates that may reduce the lifetime of your column by using a guard column and guard holder.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoColumn FormatDiameter (Metric)Length (Metric)
891-030Guard Holder 1/16 in.20 mm30 mm
885-010Guard Holder, Stand-Alone10 mm8 mm
887-020Guard Holder, Stand-Alone10 mm20 mm
887-030Guard Holder 1/16 in.10 mm30 mm
887-031Guard Holder 1/8 in.10 mm30 mm
891-031Guard Holder 1/8 in.20 mm30 mm
Número do catálogo 891-030
Preço (BRL)
-
Column Format:
Guard Holder 1/16 in.
Diameter (Metric):
20 mm
Length (Metric):
30 mm

Using preparative guards is a proven and cost effective way to extend the lifetime of your preparative columns. Thermo Scientific™ Preparative Guard Column Holders allow for easy assembly and connection of the guard column to the preparative column.

Selecting the appropriate preparative guard holder for your size of preparative HPLC column is important. We offer a range of guard holder sizes which are all in a convenient stand-alone format that requires connections from the LC inlet and outlet to the preparative LC column.

Our preparative guard holders are available in 1/16 in. or 1/8 in. connection fittings in the larger guard sizes to be compatible with your Preparative HPLC system hardware.

Especificações
Column FormatGuard Holder 1/16 in.
For Use WithPreparative guard column
Product TypeGuard Column Holder
Diameter (Metric)20 mm
Length (Metric)30 mm
Product LineThermo Scientific
Unit SizeEach