Search
Search

| Número de catálogo | Color | Septo | Material | Tipo de producto |
|---|---|---|---|---|
| 9-SCJW-ST101 también denominado 9-SCJ(W)-ST101 | Blanco, Azul | Silicona azul/PTFE | Polietileno de alta densidad (HPDE) | Tapón de rosca |
| 9-MSCBG-ST101X también denominado 9-MSC(BG)-ST101X | Azul, Oro | septo suave, silicona azul/PTFE, precortado | Polipropileno, acero, Steel | Tapón de rosca con parte superior abierta (magnético) |
| 9-SCKN-ST1 también denominado 9-SCK(N)-ST1 | Transparente, Blanco, Rojo | Silicona blanca/PTFE rojo | Polipropileno | Tapón de rosca |
| 9-SCSKB-8RT1 también denominado 9-SCSK(B)-8RT1 | Azul, Rojo, Beige | Caucho natural rojo/PTFE beige | Polipropileno | Tapón de rosca |
Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.
Features of Target DP 9 mm Vial Closures:
National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure
National C5000 Series Target DP 9 mm Integral Membrane Closure
National C5000 Series Target DP 9 mm Solid Closure