Orion™ pH Electrode Filling Solution
Actual product may vary
Orion™ pH Electrode Filling Solution
Orion™ pH Electrode Filling Solution
Thermo Scientific™

Orion™ pH Electrode Filling Solution

Use this pH electrode filling solution with pH electrodes and reference electrodes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFilling Solution TypeQuantity
900001Ag/AgCl Fill solution5 x 60 mL
610011pH Electrode Fill1 x 60 mL
810007ROSS Electrode Fill5 x 60 mL
900002Reference Inner Fill5 x 60 mL
900003Reference Outer Fill5 x 60 mL
900011AgCl Fill Solution5 x 60 mL
910008-WAKCl Fill Solution5 x 60 mL
Catalog number 900001
Price (USD)
134.10
Online exclusive
149.00
Save 14.90
Pack of 5
Filling Solution Type:
Ag/AgCl Fill solution
Quantity:
5 x 60 mL
Price (USD)
134.10
Online exclusive
149.00
Save 14.90
Pack of 5

Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.

  • Only use ROSS™ filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
  • When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide

Warranty: Out of box.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFilling Solution for Single Junction Sure-Flow Reference Electrodes
Filling Solution TypeAg/AgCl Fill solution
PackagingBottle
Quantity5 x 60 mL
For Use With (Equipment)Single Junction Sure-Flow Reference Electrodes
TypepH Electrode Filling Solution
Unit SizePack of 5