Automation Tips for Tecan™ Liquid Handling Platforms
Thermo Scientific™

Automation Tips for Tecan™ Liquid Handling Platforms

Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityTip StyleQuantity
903-021175 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-02110 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-25120 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25220 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25320 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
901-26120 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-26220 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-01150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-02150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-25150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25250 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25350 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
902-26150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-26250 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-011175 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-011G175 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-033175 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-251200 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-251G200 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-252200 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-253200 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-261200 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-262200 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-0111000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-011G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-0131000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-0211000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2511000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-251G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2521000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-252G1000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2531000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-2611000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2621000 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-01110 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-252G200 μLNon-sterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
Catalog number 903-021
Price (USD)
207.00
Online Exclusive
230.00
Save 23.00 (10%)
Case of 960
Volume (Metric):
175 μL
Sterility:
Sterile
Tip Style:
Automation
Quantity:
96 Tips/Insert, 10 Inserts/Pk.
Price (USD)
207.00
Online Exclusive
230.00
Save 23.00 (10%)
Case of 960

Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.

Features:
  • Available as sterile, filtered and/or liquid sensing.
  • Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
  • Lot-tested during production on actual workstation for which they are created.
  • Low percentage coefficient of variation (%CV).
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Certifications/ComplianceISO 9001 and ISO 13485
Clean ClaimsFree of RNase, DNase, DNA, ATP, and endotoxin
PackagingBlister Pack
Quantity96 Tips/Insert, 10 Inserts/Pk.
Rack ColorRed
AutoclavableNot Autoclavable
ColorClear
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Tecan Systems with LiHa Head
FormatReload Deck
Product LineTecan
SterilitySterile
Tip StyleAutomation
Volume (Metric)175 μL
Unit SizeCase of 960