Automation Tips for Tecan™ Liquid Handling Platforms
Thermo Scientific™

Automation Tips for Tecan™ Liquid Handling Platforms

Benefit from Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms. They increase pipetting performance through the superior tip straightness and low %CV of these pipette tips.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityTip StyleQuantity
903-252G200 μLNon-sterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
901-02110 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-25120 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25220 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
901-25320 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
901-26120 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-26220 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-01150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-02150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-25150 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25250 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
902-25350 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
902-26150 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
902-26250 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-011175 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-011G175 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-021175 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-033175 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-251200 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-251G200 μLSterileConductive, Wide Bore96 Tips/Insert, 10 Inserts/Pk.
903-252200 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
903-253200 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
903-261200 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
903-262200 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-0111000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-011G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-0131000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-0211000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2511000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-251G1000 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2521000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-252G1000 μLNon-sterileConductive96 Tips/Insert, 10 Inserts/Pk.
904-2531000 μLNon-sterileConductive96 Tips/Tray, 50 Trays/Case
904-2611000 μLSterileAutomation96 Tips/Insert, 10 Inserts/Pk.
904-2621000 μLNon-sterileAutomation96 Tips/Insert, 10 Inserts/Pk.
901-01110 μLSterileConductive96 Tips/Insert, 10 Inserts/Pk.
Catalog number 903-252G
Price (USD)
161.25
Online Exclusive
215.00
Save 53.75 (25%)
Case of 960
Volume (Metric):
200 μL
Sterility:
Non-sterile
Tip Style:
Conductive, Wide Bore
Quantity:
96 Tips/Insert, 10 Inserts/Pk.
Price (USD)
161.25
Online Exclusive
215.00
Save 53.75 (25%)
Case of 960

Get accuracy and precision with Thermo Scientific™ Sterile Automation Tips for Tecan™ Liquid Handling Platforms, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance.

Features:
  • Available as sterile, filtered and/or liquid sensing.
  • Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
  • Lot-tested during production on actual workstation for which they are created.
  • Low percentage coefficient of variation (%CV).
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Certifications/ComplianceISO 9001 and ISO 13485
Clean ClaimsFree of RNase, DNase, DNA, ATP, and endotoxin
PackagingBlister Pack
Quantity96 Tips/Insert, 10 Inserts/Pk.
Rack ColorRed
AutoclavableAutoclavable
ColorBlack
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Tecan Systems with LiHa Head
FormatReload Deck
SterilityNon-sterile
Tip StyleConductive, Wide Bore
Volume (Metric)200 μL
Unit SizeCase of 960