9000 Series Glass Particle Standards
Thermo Scientific™

9000 Series Glass Particle Standards

Replace polystyrene spheres in many applications with dry glass NIST™-traceable size standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
903030 μm
90022 μm
90088 μm
901515 μm
902020 μm
904040 μm
905050 μm
906060 μm
907070 μm
908080 μm
909090 μm
9100100 μm
910001000 μm
9110110 μm
9120120 μm
9140140 μm
9170170 μm
9200200 μm
920002000 μm
9230230 μm
9280280 μm
9330330 μm
9400400 μm
9480480 μm
9550550 μm
9650650 μm
9750750 μm
9950950 μm
CD90055 μm
Catalog number 9030
Price (USD)
-
Diameter (Metric):
30 μm
Replace polystyrene spheres in many applications with Thermo Scientific™ 9000 Series Glass Particle Standards, dry glass NIST™-traceable size standards. Glass microspheres can be used in any application that requires a NIST™-traceable size standard with a narrow size distribution where sample conditions may not be suitable for polystyrene spheres. The glass microspheres provide a better tolerance to chemicals and solvents in addition to higher mechanical and thermal stability.
The Glass Size Standards are highly uniform borosilicate or soda lime glass spheres calibrated with NIST-traceable methodology. Standards are ideal for the calibration of microscopes, light scattering instruments and other particle-measuring equipment. They are also used in laser light scattering studies and colloidal systems research.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™-traceable microscopy methods
  • Size distribution and uniformity are measured by optical microscopy
  • Spheres are used instead of irregularly shaped particles to minimize the response of analytical systems to shape effects
  • Products are packaged as dry spheres
  • Packages are lot-numbered for convenient technical service and support after the sale
  • 9000 Series products from 2μm to 20μm are made from borosilicate glass, have a particle density of 2.5 to 2.55g/cm3 and an index of refraction of 1.56 at 589nm (25°C)
  • Products from 30μm to 2000μm are made from soda lime glass, have a particle density of 2.4 to 2.5g/cm3 and an index of refraction of 1.51 at 589nm (25°C)

Includes:

Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Recommended for:

Spacer applications where uniform bond thickness is a necessity.

Note:

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Specifications
AdditiveNone
Concentration100% solids
ContentsDry glass microspheres
DescriptionThe 9000 Series is available as uniform particles of borosilicate or soda lime glass in a range of discrete sizes from 2 µm to 2000 µm. Calibrated and certified with NIST traceable mean diameters, they are suited for particle measurement applications. They also have a better tolerance to chemicals and solvents, and a higher mechanical and thermal stability.
IncludesCertificate of Calibration and Traceability to NIST
Particle Density2.4 to 2.6g/cm³
Quantity1 g
Refractive Index1.50 - 1.52 at 589nm (25°C)
Size Distributions = 2.3µm, 7.6% CV
StabilityProduct stable for a minimum of 24 months
ColorWhite
Diameter (Metric)30 μm
For Use With (Application)Narrow Size Standard Deviation Applications
MaterialSoda Lime Glass
Product TypeSize Standard Particles
Unit SizeEach
Contents & Storage
Store at room temperature. Keep bottle tightly sealed to avoid contamination.