Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes.
Have Questions?
Change view
Catalog Number
Capacity (Metric)
Quantity
90411
1.5 mL
2500
90410
1.5 mL
250
88379
2 mL
250
88380
2 mL
2500
4 Options
Catalog number 90411
Price (USD)
218.65
Online exclusive
257.00
Save 38.35
Each
Capacity (Metric):
1.5 mL
Quantity:
2500
Price (USD)
218.65
Online exclusive
257.00
Save 38.35
Each
Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.
Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.
• Durable—use at speeds up to 20,000 RCF • Compatible—suitable for IP and mass spectrometry applications • Nuclease-free—certified RNase/DNase-free polypropylene tubes
For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionLow Protein Binding Tube
Product LinePierce
Product TypeCollection Tube
Quantity2500
Volume (Metric)1.5 mL
Capacity (Metric)1.5 mL
Unit SizeEach
Frequently asked questions (FAQs)
Can Low Protein Binding Microcentrifuge Tubes be autoclaved?
The Low Protein Binding Collection Tubes are made of polypropylene, which is generally resistant to autoclaving. Therefore, they should be fine to autoclave, but we cannot provide a guarantee.