Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Orion™ pH Electrode Cleaning Solutions
Thermo Scientific™

Orion™ pH Electrode Cleaning Solutions

Restore proper electrode performance and prolong electrode life using these pH electrode cleaning solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFilling Solution TypeQuantity
911110Rinse10 pk.
510015No Cal Stain Lifter60 mL
900020A, B, C, D60 mL (B, D), 30 mL (A, C)
900021-WAProtein Removal (A)4 x 30 mL
900022-WABacteria Removal (B)4 x 60 mL
900023General Cleaning (C)4 x 30 mL
900024Oil and Grease Removal (D)4 x 60 mL
911125Rinse25 pk.
Catalog number 911110
Price (USD)
46.53
Online exclusive
51.70
Save 5.17
Pack of 10
Filling Solution Type:
Rinse
Quantity:
10 pk.
Price (USD)
46.53
Online exclusive
51.70
Save 5.17
Pack of 10

Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.

Cleaning Solutions:

  • Solutions are identified by the letters A, B, C, and D; each letter designates a unique formulation
  • Cleaning solution A is for removing protein contaminants, cleaning solution B is for removing bacterial contaminants, cleaning solution C is for general cleaning and cleaning solution D is for removing oil and grease contaminants
  • Bottles include a small beaker to hold the solution and a plastic pipet to remove the old electrode filling solution

Includes (PN 900020):

  • One bottle each of cleaning solutions A, B, C and D
  • One beaker
  • One pipet

Note:

The following part numbers have been changed due to a recent system upgrade:

Old Part Number: 900021

New Part Number: 900021-WA

Old Part Number: 900022

New Part Number: 900022-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

Warranty: Out of box

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Filling Solution TypeRinse
For Use With (Application)Solutions restore proper electrode performance and prolong the useful life of the electrode
PackagingPouch
Quantity10 pk.
For Use With (Equipment)pH Electrode
TypeRinse Solution
pH Range10.01 ± 0.02 pH
Unit SizePack of 10