Orion™ Temperature Probes
Thermo Scientific™

Orion™ Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesType
9170042.5 mm Phono JackATC Probe
927007MDMini-DINATC Probe
928007MDMini-DINMicro ATC Probe
Catalog number 917004
Price (USD)
111.60
Online Exclusive
124.00
Save 12.40 (10%)
Each
Connector Types:
2.5 mm Phono Jack
Type:
ATC Probe
Price (USD)
111.60
Online Exclusive
124.00
Save 12.40 (10%)
Each

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C 

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note:  The connector must be compatible with the meter you are using.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications
Accuracy±1°C
DescriptionATC probe with stainless-steel body
Diameter (Metric) Body3 mm
For Use With (Equipment)Russell pH Meter
Length (Metric)120 mm
MaterialStainless Steel
Storage RequirementsStore in air
Temperature (English) Operating32°F to 212°F
Connector Types2.5 mm Phono Jack
Temperature (Metric) Operating0°C to 100°C
TypeATC Probe
Unit SizeEach