Orion™ Redox/ORP/Temp Electrodes
Thermo Scientific™

Orion™ Redox/ORP/Temp Electrodes

Accurately measure ORP and temperature together in just one electrode, with a built-in temperature sensor.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
9180BNMDEpoxy Refillable TriodeOrion Star Series Meters
9179BNEpoxy Triode Low MaintenanceOrion A+ Series Meters
9179BNMDEpoxy Triode Low MaintenanceOrion Star Series Meters
Catalog number 9180BNMD
Price (USD)
622.80
Online exclusive
692.00
Save 69.20
Each
Type:
Epoxy Refillable Triode
For Use With (Equipment):
Orion Star Series Meters
Price (USD)
622.80
Online exclusive
692.00
Save 69.20
Each
Thermo Scientific™ Orion™ Triode 3-in-1 pH/Automatic Temperature Compensation Electrodes come with a built-in ATC and are engineered with an epoxy body for ruggedness. The 9179BN and 9179BNMD are low-maintenance gel-filled electrodes, best suited for educational institutes where minimal maintenance is required, while the 9180BNMD is a refillable electrode best suited for general purpose samples.
 

Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.

Solutions required:

Electrode fill solution for 9180BNMD

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
  • 900001 ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottles

Electrode storage solution

  • 910001 4 M KCl storage solution, 475 mL bottle

Standards

  • 967901 ORP standard, 475 mL bottle
  • 967961 ORP standard, 5 x 60 mL bottles

pH cleaning solution kit

  • 900020 Cleaning solution A and C, 30 mL each. B and D, 60 mL each

Items included with 9810BNMD

  • 900011 ORP filling solution for samples with total ionic strength > 0.2 M, 60 mL 1 bottle

Warranty period

  • 9179BN and 9179BNMD: 6 months from date of purchase
  • 9180BNMD: 12 months from date of purchase
Specifications
Certifications/ComplianceASTM D1498, Standard Methods 2580, USGS Ch 6.5
DescriptionEpoxy Refillable Triode enance
For Use With (Equipment)Orion Star Series Meters
MaterialEpoxy
Temperature (Metric) Operating0°C to 90°C
TypeEpoxy Refillable Triode
Unit SizeEach