Specialty Racks
Thermo Scientific™

Specialty Racks

Maximize the storage space in your ultra-low temperature freezer with these racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsProduct TypeFor Use With (Equipment)
920015Boxes (2 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)13 cu. ft. Upright Freezers
830030General Freezer Items5Specialty Rack - 8-Compartment Container13 cu. ft. Upright Freezers
920018Boxes (2 in.)20 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920022Boxes (2 in.)22 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920094Boxes (2 in.)5Box Racks - Sliding Drawer13 cu. ft. Upright Freezers
920096Boxes (2 in.)5Box Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
920097Boxes (3 in.)12 Boxes/RackBox Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
1950518Boxes (2 in.)20 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950519Boxes (3 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950522Microplates or Deepwell Microplates77 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Thermo Scientific TDE and TSX Series (5 shelves)
398328Boxes (3 in.)15 Boxes/RackBox Racks - Sliding DrawerThermo Scientific TDE and TSX Series (5 shelves)
820030Microplates30Freezer RackForma Upright ULT Freezers
Catalog number 920015
Price (USD)
245.70
Online exclusive
273.00
Save 27.30
Each
Holds:
Boxes (2 in.)
Positions:
15 Boxes/Rack
Product Type:
Side Access Freezer Rack (Adjustable)
For Use With (Equipment):
13 cu. ft. Upright Freezers
Price (USD)
245.70
Online exclusive
273.00
Save 27.30
Each

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)16.5 in.
Depth (Metric)41.9 cm
For Use With (Equipment)13 cu. ft. Upright Freezers
Height (English)11.6 in.
Height (Metric)29.5 cm
Shelves5
Width (English)5.3 cm
Width (Metric)13.5 cm
AutoclavableAutoclavable
ColorSilver
HoldsBoxes (2 in.)
MaterialStainless Steel
Positions15 Boxes/Rack
Product TypeSide Access Freezer Rack (Adjustable)
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach