Specialty Racks
Specialty Racks
Specialty Racks
Specialty Racks
Thermo Scientific™

Specialty Racks

Maximize the storage space in your ultra-low temperature freezer with these racks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsPositionsProduct TypeFor Use With (Equipment)
920096Boxes (2 in.)5Box Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
830030General Freezer Items5Specialty Rack - 8-Compartment Container13 cu. ft. Upright Freezers
920015Boxes (2 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)13 cu. ft. Upright Freezers
920018Boxes (2 in.)20 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920022Boxes (2 in.)22 Boxes/RackSide Access Freezer Rack (Adjustable)17.3, 23 cu. ft. Upright Freezers
920094Boxes (2 in.)5Box Racks - Sliding Drawer13 cu. ft. Upright Freezers
920097Boxes (3 in.)12 Boxes/RackBox Racks - Sliding Drawer17.3, 23 cu. ft. Upright Freezers
1950518Boxes (2 in.)20 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950519Boxes (3 in.)15 Boxes/RackSide Access Freezer Rack (Adjustable)Thermo Scientific TDE and TSX Series (5 shelves)
1950522Microplates or Deepwell Microplates77 Plates/RackSide Access Freezer Rack (Microplate/Deepwell)Thermo Scientific TDE and TSX Series (5 shelves)
398328Boxes (3 in.)15 Boxes/RackBox Racks - Sliding DrawerThermo Scientific TDE and TSX Series (5 shelves)
820030Microplates30Freezer RackForma Upright ULT Freezers
Catalog number 920096
Price (USD)
380.70
Online exclusive
423.00
Save 42.30
Each
Holds:
Boxes (2 in.)
Positions:
5
Product Type:
Box Racks - Sliding Drawer
For Use With (Equipment):
17.3, 23 cu. ft. Upright Freezers
Price (USD)
380.70
Online exclusive
423.00
Save 42.30
Each

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Microplate racks in standard or deepwell formats
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)11.9 in.
Depth (Metric)30.2 cm
For Use With (Equipment)17.3, 23 cu. ft. Upright Freezers
Height (English)22 in.
Height (Metric)55.9 cm
Shelves5
Width (English)5.5 in.
Width (Metric)14 cm
AutoclavableAutoclavable
ColorSilver
HoldsBoxes (2 in.)
MaterialStainless Steel
Positions5
Product TypeBox Racks - Sliding Drawer
ShapeSquare
StackableYes
SterilityNon-sterile
Unit SizeEach