Search
Search

| Catalog Number | Diameter (Metric) |
|---|---|
| 9280 | 280 μm |
| 9002 | 2 μm |
| 9008 | 8 μm |
| 9015 | 15 μm |
| 9020 | 20 μm |
| 9030 | 30 μm |
| 9040 | 40 μm |
| 9050 | 50 μm |
| 9060 | 60 μm |
| 9070 | 70 μm |
| 9080 | 80 μm |
| 9090 | 90 μm |
| 9100 also known as MCG-9100-EACH | 100 μm |
| 91000 also known as MCG-91000-EACH | 1000 μm |
| 9110 | 110 μm |
| 9120 | 120 μm |
| 9140 also known as MCG-9140-EACH | 140 μm |
| 9170 | 170 μm |
| 9200 | 200 μm |
| 92000 also known as MCG-92000-EACH | 2000 μm |
| 9230 | 230 μm |
| 9330 | 330 μm |
| 9400 | 400 μm |
| 9480 | 480 μm |
| 9550 | 550 μm |
| 9650 | 650 μm |
| 9750 | 750 μm |
| 9950 | 950 μm |
| CD9005 | 5 μm |
Includes:
Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.
Recommended for:
Spacer applications where uniform bond thickness is a necessity.
Note:
Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.