Orion™ Temperature Probes
Thermo Scientific™

Orion™ Temperature Probes

Automatically correct pH measurements for variation in electrode slope due to temperature change.
Catalog NumberConnector TypesType
928007MDMini-DINMicro ATC Probe
9170042.5 mm Phono JackATC Probe
927007MDMini-DINATC Probe
Catalog number 928007MD
Price (GBP)
354.00
Each
Connector Types:
Mini-DIN
Type:
Micro ATC Probe
Price (GBP)
354.00
Each

Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.

Temperature Range: 0° to 100°C 

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note:  The connector must be compatible with the meter you are using.

Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier.

Specifications
Accuracy±1°C
DescriptionMicro ATC probe with stainless-steel tip and epoxy body
Diameter (Metric) Body5 mm
For Use With (Equipment)Orion Star, Star A, Versa Star
Length (Metric)117 mm
MaterialStainless Steel Tip, Epoxy Body
Storage RequirementsStore in air
Temperature (English) Operating32°F to 212°F
Connector TypesMini-DIN
Temperature (Metric) Operating0°C to 100°C
TypeMicro ATC Probe
Unit SizeEach