Orion™ Calcium Ion Selective Electrodes
Thermo Scientific™

Orion™ Calcium Ion Selective Electrodes

Measure calcium ions in aqueous solutions simply, accurately and economically.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesFor Use With (Equipment)Type
932001NoneHalf-Cell Calcium ElectrodeReplacement Module
972001NoneCombination Calcium ElectrodeReplacement Module
9720BNWPBNC (Waterproof)ISE Meter, Module 972001Combination Calcium Electrode
Catalog number 932001
Price (USD)
365.40
Online exclusive
406.00
Save 40.60
Each
Connector Types:
None
For Use With (Equipment):
Half-Cell Calcium Electrode
Type:
Replacement Module
Price (USD)
365.40
Online exclusive
406.00
Save 40.60
Each

Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.

Features:

  • 9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.

Solutions required:

  • Standards
    • 922006 0.1 M CaCl2 calcium standard, 475 mL bottle
    • 923206 100 ppm calcium as CaCO3 standard,475 mL bottle
  • ISA
    • 932011 ISA for calcium measurements, 475 mL bottle
  • Electrode fill solution
    • 900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
    • 900011 4 M KCl saturated with Ag/AgCl filling solution, 5 x 60 mL bottles

Items included with:

  • 900061 Optimum Results A electrode filling solution.60 mL 1 bottle
  • 972001 97 series sensing module for 9720BNWP. Qty 2

Warranty period:

  • Electrode: 12 months from date of purchase
  • Module: 6 months from date of purchase
Specifications
ApplicationsWater hardness, food and beverage, soil testing.
Certifications/ComplianceASTM D1126, ASTM D511, ISO 6059, SM 2340C, SM 3500-Ca
DescriptionReplacement Module for Half-Cell Calcium Electrode 9320BN
ElectrodeReplacement module for Orion Calcium ISE 9320BN
Connector TypesNone
For Use With (Equipment)Half-Cell Calcium Electrode
MaterialPlastic
Temperature (Metric) Operating0°C to 40°C
TypeReplacement Module
Unit SizeEach