Finntip™ Extended Length Pipette Tips
Finntip™ Extended Length Pipette Tips
Finntip™ Extended Length Pipette Tips
Finntip™ Extended Length Pipette Tips
Thermo Scientific™

Finntip™ Extended Length Pipette Tips

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
製品番号(カタログ番号)容量(メートル法)フォーマット無菌性
94001335 - 200μLラックSterile
94001005 - 200μLBoxNon-sterile
9400130200 μLラックNon-sterile
9401410100 - 1000μLBulkNon-sterile
9401420100 - 1000μLラックNon-sterile
9401423100 - 1000μLラックSterile
製品番号(カタログ番号) 9400133
価格(JPY)
25,820
キャンペーン価格
Ends: 25-Sep-2026
37,840
割引額 12,020 (32%)
Case of 960
容量(メートル法):
5 - 200μL
フォーマット:
ラック
無菌性:
Sterile
Ensure accurate, precise pipetting. Thermo Scientific™ Finntip™ Pipette Tips are manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips, to prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked or bulk

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Tip Range

  • Extended length tips available for volumes 100, 200 and 1000 μL allowing for better reach with specific labware consumables

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack packaging options

Note:

Availability may vary by country.

仕様
概要Finntip 200 Ext, 5 to 200μL, 7.8cm, Orange
長さ(ヤードポンド法)3インチ
長さ(メートル法)7.8cm
モデル200内線滅菌をFinntip
カラーコードYellow
フィルター済みNon-filtered
Fit for PurposeSterile & PCR Ready
使用対象 (装置)Thermo Scientific Finnpipette 200
フォーマットラック
製品ラインFinnTip
無菌性Sterile
容量(メートル法)5 - 200μL
Unit SizeCase of 960