Finntip™ Non-Filtered Universal Pipette Tips
Thermo Scientific™

Finntip™ Non-Filtered Universal Pipette Tips

Ensure accurate, precise pipetting with these non-filtered, universal pipette tips, designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

製品番号(カタログ番号)無菌性フォーマットFit for Purpose
9400230Non-sterileBulkCertified Quality
9400260Non-sterileラックCertified Quality
9400267Non-sterileRefillCertified Quality
9400263SterileラックSterile and PCR Ready
製品番号(カタログ番号) 9400230
価格(JPY)
8,180
キャンペーン価格
Ends: 25-Sep-2026
12,000
割引額 3,820 (32%)
Pack of 1000
無菌性:
Non-sterile
フォーマット:
Bulk
Fit for Purpose:
Certified Quality

Ensure accurate, precise pipetting with Thermo Scientific™ Finntip™ Non-Filtered Universal Pipette Tips, manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips to prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

仕様
概要Finntip 250 Universal, Non-Filtered, Non-sterile, Bag
長さ(ヤードポンド法)2インチ
長さ(メートル法)5.2cm
モデルFinntip 250 Universal
数量1000 tips
イエロー
カラーコードYellow
フィルター済みNon-filtered
Fit for PurposeCertified Quality
使用対象 (装置)Thermo Scientific Finnpipette 250
フォーマットBulk
製品ラインFinnTip
無菌性Non-sterile
チップスタイルUniversal Fit
容量(メートル法)0.5 - 250μL
Unit SizePack of 1000