Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Non-Filtered Universal Pipette Tips
Finntip™ Non-Filtered Universal Pipette Tips
Finntip™ Non-Filtered Universal Pipette Tips
Thermo Scientific™

Finntip™ Non-Filtered Universal Pipette Tips

Green features

Ensure accurate, precise pipetting with these non-filtered, universal pipette tips, designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityFormatFit for Purpose
9400260Non-sterileRackCertified Quality
9400267Non-sterileRefillCertified Quality
9400263SterileRackSterile and PCR Ready
9400230Non-sterileBaggedCertified Quality
Catalog number 9400260
Price (USD)
75.51
Online exclusive
100.69
Save 25.18
Case of 960
Sterility:
Non-sterile
Format:
Rack
Fit for Purpose:
Certified Quality
Price (USD)
75.51
Online exclusive
100.69
Save 25.18
Case of 960

Ensure accurate, precise pipetting with Thermo Scientific™ Finntip™ Non-Filtered Universal Pipette Tips, manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips to prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 250 Universal, Non-Filtered, Non-sterile, Rack
Green FeaturesACT Ecolabel (Silver)
Length (English)2 in.
Length (Metric)5.2 cm
ModelFinntip 250 Universal
Quantity10 x 96 Tips
ColorYellow
Color CodeYellow
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette 250
FormatRack
Product LineFinnTip
SterilityNon-sterile
Tip StyleUniversal Fit
Volume (Metric)250 μL
Unit SizeCase of 960