Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Non-Filtered 384 Format Pipette Tips  20 μL
Thermo Scientific™

Finntip™ Non-Filtered 384 Format Pipette Tips 20 μL

Ensure accurate, precise pipetting. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityFit for PurposeFormat
9400620Non-sterileCertified QualityBulk
9400610Non-sterileCertified QualityRack
9400613SterileSterile & PCR ReadyRack
Catalog number 9400620
Price (USD)
98.66
Online exclusive
109.62
Save 10.96
Case of 1000
Sterility:
Non-sterile
Fit for Purpose:
Certified Quality
Format:
Bulk
Price (USD)
98.66
Online exclusive
109.62
Save 10.96
Case of 1000

Accurate, precise pipetting with 384-format volume 20 μL. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications
Length (English)1.3 in.
Length (Metric)3.3cm
ModelFinntip 20
ColorPurple
Color CodePurple
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette 20
FormatBulk
Product LineFinnTip
SterilityNon-sterile
Volume (Metric)20 μL
Unit SizeCase of 1000