Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Multistepper Pipette Tips
Thermo Scientific™

Finntip™ Multistepper Pipette Tips

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSterilityPackaging
9401330Non-sterile10 x 96/Rack
9401300Non-sterile400/Box
9401333Sterile10 x 96/Rack
Catalog number 9401330
Price (USD)
168.08
Online exclusive
186.76
Save 18.68
Case of 960
Sterility:
Non-sterile
Packaging:
10 x 96/Rack
Price (USD)
168.08
Online exclusive
186.76
Save 18.68
Case of 960

Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.

  • For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
  • Length: 8.8cm
  • Volume: 1500μL
Specifications
Certifications/ComplianceISO 9001, ISO 14001
DescriptionFinntip Multistepper, 10x96/rack, nonsterile
Length (English)3.46 in.
Length (Metric)8.8cm
Packaging10 x 96/Rack
ColorTurquoise
FilteredNon-filtered
For Use With (Equipment)Thermo Scientific FinnTip Multistepper
FormatRack
Product LineFinnTip
SterilityNon-sterile
Volume (Metric)1500 μL
Unit SizeCase of 960