Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Extended Length Pipette Tips
Thermo Scientific™

Finntip™ Extended Length Pipette Tips

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)FormatSterility
94014101000 μLBulkNon-sterile
9400100200 μLBoxNon-sterile
9400130200 μLRackNon-sterile
9400133200 μLRackSterile
94014201000 μLRackNon-sterile
94014231000 μLRackSterile
Catalog number 9401410
Price (USD)
203.71
Online exclusive
226.35
Save 22.64
Pack of 1000
Volume (Metric):
1000 μL
Format:
Bulk
Sterility:
Non-sterile
Price (USD)
203.71
Online exclusive
226.35
Save 22.64
Pack of 1000
Ensure accurate, precise pipetting. Thermo Scientific™ Finntip™ Pipette Tips are manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips, to prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked or bulk

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Tip Range

  • Extended length tips available for volumes 100, 200 and 1000 μL allowing for better reach with specific labware consumables

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack packaging options

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 1000 Ext, Non-Filtered, Non-sterile, Bulk
Length (English)4.1 in.
Length (Metric)10.5cm
ModelFinntip 1000 Ext
Color CodeBlue
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette
FormatBulk
Product LineFinnTip
SterilityNon-sterile
Volume (Metric)1000 μL
Unit SizePack of 1000