Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Wide Orifice Pipette Tips
Thermo Scientific™

Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityFormat
94050501000 μLNon-sterileBagged
9405020250 μLNon-sterileBagged
94051631000 μLSterileRack
94051601000 μLNon-sterileRack
9405120250 μLNon-sterileRack
9405123250 μLSterileRack
Catalog number 9405050
Price (USD)
54.63
Online exclusive
60.70
Save 6.07
Case of 400
Volume (Metric):
1000 μL
Sterility:
Non-sterile
Format:
Bagged
Price (USD)
54.63
Online exclusive
60.70
Save 6.07
Case of 400
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked or bulk

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Tip Range

  • Wide orifice tips available for volumes 250 and 1000 μL allowing better liquid handling for viscous liquids and sensitive cell samples
  • Inside diameter of orifice is 1.1mm/1.8mm

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 1000 Wide, Non-Filtered, Non-sterile, Bagged
Length (English)2.8 in.
Length (Metric)7.2 cm
ModelFinntip 1000 Wide
Packaging400/Bag
Color CodeWhite
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette 1000
FormatBagged
Product LineFinnTip Wide Orifice
SterilityNon-sterile
Volume (Metric)1000 μL
Unit SizeCase of 400