Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Wide Orifice Pipette Tips
Thermo Scientific™

Finntip™ Wide Orifice Pipette Tips

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityFormat
94051631000 μLSterileRack
9405020250 μLNon-sterileBagged
94050501000 μLNon-sterileBagged
94051601000 μLNon-sterileRack
9405120250 μLNon-sterileRack
9405123250 μLSterileRack
Catalog number 9405163
Price (USD)
181.06
Online exclusive
191.00
Save 9.94
Case of 960
Volume (Metric):
1000 μL
Sterility:
Sterile
Format:
Rack
Price (USD)
181.06
Online exclusive
191.00
Save 9.94
Case of 960
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked or bulk

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Tip Range

  • Wide orifice tips available for volumes 250 and 1000 μL allowing better liquid handling for viscous liquids and sensitive cell samples
  • Inside diameter of orifice is 1.1mm/1.8mm

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 1000 Wide sterile, Non-Filtered, Sterile, Rack
Length (English)2.8 in.
Length (Metric)7.2 cm
ModelFinntip 1000 Wide sterile
Packaging10 x 96/Rack
Color CodeWhite
FilteredNon-filtered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Thermo Scientific Finnpipette 1000
FormatRack
Product LineFinnTip Wide Orifice
SterilitySterile
Volume (Metric)1000 μL
Unit SizeCase of 960