Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Flex™ Pipette Tips
Finntip™ Flex™ Pipette Tips
Finntip™ Flex™ Pipette Tips
Finntip™ Flex™ Pipette Tips
Finntip™ Flex™ Pipette Tips
Thermo Scientific™

Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color CodePackagingFit for Purpose
9406010310 μLPink10 x 96/RackSterile & PCR Ready
9406012010 μLPink1000/BagCertified Quality
9406010010 μLPink10 x 96/RackCertified Quality
94060310200 μLYellow960 tipsCertified Quality
94060313200 μLYellow960 tipsSterile & PCR Ready
9406011710 μLPink20 x 96 tipsCertified Quality
94060317200 μLYellow1920 tipsCertified Quality
94060320200 μLYellow1000/BagCertified Quality
94060510300 μLOrange960 tipsCertified Quality
94060513300 μLOrange960 tipsSterile & PCR Ready
94060517300 μLOrange1920 tipsCertified Quality
94060520300 μLOrange1000/BagCertified Quality
940607101000 μLBlue960 tipsCertified Quality
940607131000 μLBlue960 tipsSterile & PCR Ready
940607171000 μLBlue1536 tipsCertified Quality
940607201000 μLBlue1000/BagCertified Quality
940608101200 μLTurquoise960 tipsCertified Quality
940608131200 μLTurquoise960 tipsSterile & PCR Ready
940608171200 μLTurquoise1536 tipsCertified Quality
940608201200 μLTurquoise1000/BagCertified Quality
Catalog number 94060103
Price (USD)
140.40
Online exclusive
156.00
Save 15.60
Case of 960
Volume (Metric):
10 μL
Color Code:
Pink
Packaging:
10 x 96/Rack
Fit for Purpose:
Sterile & PCR Ready
Price (USD)
140.40
Online exclusive
156.00
Save 15.60
Case of 960

Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.

Key Features:

  • Excellent for single and multichannel pipetting
  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack

Softer Finntip Flex Tip

  • The softer tip collar reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL Extended (bottle tip)

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip Flex pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications
DescriptionFinntip Flex 10, Non-Filtered, Sterile, Rack
Length (English)1.1 in.
Length (Metric)3.3cm
ModelFinntip Flex 10
Packaging10 x 96/Rack
ColorPink
Color CodePink
FilteredNon-filtered
Fit for PurposeSterile & PCR Ready
For Use With (Equipment)Thermo Scientific Finnpipette
FormatRack
Product LineFinnTip Flex
SterilitySterile
Volume (Metric)10 μL
Unit SizeCase of 960