Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
ClipTip™ Pipette Tips
Thermo Scientific™

ClipTip™ Pipette Tips

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityFormatTip Style
9441006312.5 μLSterileRackExtended Length
9441004012.5 μLNon-sterileRackStandard
9441004312.5 μLSterileRackStandard
944108101250 μLNon-sterileRackLow Retention
944108131250 μLSterileRackLow Retention
944108171250 μLNon-sterileReload DeckLow Retention
944108181250 μLSterileReload DeckLow Retention
944107131000 μLSterileRackLow Retention
9441021020 μLNon-sterileRackLow Retention
94410310200 μLNon-sterileRackLow Retention
94410510300 μLNon-sterileRackLow Retention
944107101000 μLNon-sterileRackLow Retention
9441021820 μLSterileReload DeckLow Retention
9441025850 μLSterileReload DeckLow Retention
94410318200 μLSterileReload DeckLow Retention
94410518300 μLSterileReload DeckLow Retention
944107181000 μLSterileReload DeckLow Retention
9441021720 μLNon-sterileReload DeckLow Retention
9441025750 μLNon-sterileReload DeckLow Retention
94410317200 μLNon-sterileReload DeckLow Retention
94410517300 μLNon-sterileReload DeckLow Retention
944107171000 μLNon-sterileReload DeckLow Retention
9441021320 μLSterileRackLow Retention
9441025350 μLSterileRackLow Retention
94410313200 μLSterileRackLow Retention
94410513300 μLSterileRackLow Retention
9441025050 μLNon-sterileRackLow Retention
9441006012.5 μLNon-sterileRackExtended Length
94410610300 μLNon-sterileRackExtended Length, Low Retention
94410613300 μLSterileRackExtended Length, Low Retention
94410617300 μLNon-sterileReload DeckExtended Length, Low Retention
94410618300 μLSterileReload DeckExtended Length, Low Retention
Catalog number 94410063
Price (USD)
88.20
Online exclusive
98.00
Save 9.80
Pack of 960
Volume (Metric):
12.5 μL
Sterility:
Sterile
Format:
Rack
Tip Style:
Extended Length
Price (USD)
88.20
Online exclusive
98.00
Save 9.80
Pack of 960
Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Key Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip pipette tips are clipped securely on the F1-ClipTip and E1-ClipTip pipettes with a light touch eliminating the frustration of banging tips on your pipette


Low retention

  • Low retention technology minimizes liquid retention, and enable maximium sample recovery. Available in ClipTip 20-1250 96-format tips.


Proven quality

  • Certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
  • ClipTip 20-1250 96-format tips, inserts and racks can be autoclaved at 121°C (252°F) (2 ata) for 20 minutes. Tips in reload packages can be autoclaved when loaded to an empty rack. Filtered tips are not autoclavable.


Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic


Versatile Tip Range

  • 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250μL
  • 384-format volumes: 12.5, 30 and 125μL
  • Extended lenght tips available for volumes 12.5 and 300 μl allowing for better reach with specific labware consumables


Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert


Note:

Availability may vary by country.

Specifications
DescriptionClipTip 12.5 Ext, Non-filtered, Sterile, Rack
Length (English)1.61 in.
Length (Metric)4.1cm
Packaging10 x 96 tips/rack
AutoclavableNot Autoclavable
Color CodePink
FilteredNon-filtered
Fit for PurposeSterile & PCR Ready
For Use With (Equipment)Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
FormatRack
Product LineClipTip
SterilitySterile
Tip StyleExtended Length
Volume (Metric)12.5 μL
Unit SizePack of 960