Orion™ Iodide Ion Selective Electrodes
Orion™ Iodide Ion Selective Electrodes
Orion™ Iodide Ion Selective Electrodes
Orion™ Iodide Ion Selective Electrodes
Orion™ Iodide Ion Selective Electrodes
Thermo Scientific™

Orion™ Iodide Ion Selective Electrodes

Get fast, stable and reliable iodide ions readings in aqueous solutions.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
9453BNBNC
9653BNWPBNC (Waterproof)
Catalog number 9453BN
Price (USD)
909.00
Online exclusive
1,010.00
Save 101.00
Each
Connector Types:
BNC
Price (USD)
909.00
Online exclusive
1,010.00
Save 101.00
Each

Get fast and stable readings using Thermo Scientific™ Orion™ Iodide Electrodes with built-in Thermo Scientific™ Sure-Flow™ reference. Combination design decreases the amount of required sample and reduces waste.

Features:

  • 9653BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Iodide Half-Cell Electrode 9453BN is to be used with the Orion 900200 sure flow double Junction electrode.

Solutions required:

  • Standard
    • 945306 0.1 M iodide standard, 475 mL bottle
  • ISA
    • 940011 ISA for iodide measurements, 475 mL bottle
  • Electrode fill solution
    • 900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles
    • 900002 Inner fill solution for double junction ref electrode, 5 x 60 mL bottles
    • 900003 Outer fill solution for double junction ref electrode, 5 x 60 mL bottles

Items included with:

  • 9653BNWP
    • 900063 Optimum Results D electrode filling solution, 60 mL 1 bottle
    • 948201 Polishing strip. Qty 2.

    9453BN

    • 948201 Polishing strip. Qty 1.

Warranty period

  • 12 months from date of purchase
Specifications
DescriptionWith BNC connector
Connector TypesBNC
For Use With (Equipment)ISE Meter
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C
TypeSolid state half-cell
Unit SizeEach