Orion™ Ammonia Combination Ion Selective Electrode
Orion™ Ammonia Combination Ion Selective Electrode
Orion™ Ammonia Combination Ion Selective Electrode
Orion™ Ammonia Combination Ion Selective Electrode
Orion™ Ammonia Combination Ion Selective Electrode
Orion™ Ammonia Combination Ion Selective Electrode
Thermo Scientific™

Orion™ Ammonia Combination Ion Selective Electrode

Get quick, reliable and accurate measurements of ammonia.
Have Questions?
Catalog NumberConnector Types
9512BNWPBNC (Waterproof)
Catalog number 9512BNWP
Price (MXN)
-
Connector Types:
BNC (Waterproof)

Get quick, reliable and accurate measurements of dissolved ammonia in aqueous solutions with the Thermo Scientific™ Orion™ Ammonia Gas Sensing ISE Electrode.

Ammonia is an important aspect of wastewater and environmental management. The 9512BNWP complies with SM 4500-NH3 D-1997 or E-1997; ASTM D1426-08 (B).

Features:

  • 9512BNWP features a hydrophobic gas-permeable membrane technology for use with either loose membrane 951204 or pre-assembled membrane caps 951205. Good for samples with > 0.1 mg/L ammonia.

Solutions required:

  • Standards
    • 951006 0.1 M NH4Cl standard, 475 mL bottle
    • 951007 1000 ppm ammonia as nitrogen standard, 475 mL bottle
    • 951207 100 ppm ammonia as nitrogen standard, 475 mL bottle
  • ISA
    • 951211 Ammonia ISA with blue dye, 475 mL bottle
  • Electrode fill solution
    • 951202 Electrode filling solution, 60 ml bottle
  • Storage solution
    • 951213 Ammonia electrode storage solution, 475 mL bottle

Consumables required:

  • Membranes
    • 951204 Loose membranes for standard electrodes, box of 20
    • 951205 Bonded membranes for standard electrodes, pack of 3
  • Items included with
    • 951202 Electrode filling solution, 60 mL 1 bottle
    • 951204 Loose membranes, box of 20. 2 boxes

Warranty period:

  • 12 months from date of purchase
Specifications
ApplicationsWater testing, wastewater, biosolids, aquaculture, seafood, biological samples, wine, TKN, air.
Certifications/ComplianceASTM D1426, Standard Methods 4500-NH3 D, EPA Method 1689, ISO 6778, OSHA ID-164.
DescriptionAmmonia Gas Sensing ISE Electrode
Length (English)5.87 in.
Length (English) Cable29.5 in.
Length (Metric)15.1cm
Length (Metric) Cable75cm
Operating Range (Metric)Ranges :1.0 to 5 x 10E7M
Temperature (English) Operating32°F to 122°F
Connector TypesBNC (Waterproof)
For Use With (Equipment)ISE Meter with a BNC Connection
JunctionAnnular PTFE
MaterialEpoxy
Temperature (Metric) Operating0°C to 50°C
TypeAmmonia Gas-Sensing ISE Electrode
Unit SizeEach