Orion™ Chloride Ion Selective Electrodes
Orion™ Chloride Ion Selective Electrodes
Orion™ Chloride Ion Selective Electrodes
Orion™ Chloride Ion Selective Electrodes
Orion™ Chloride Ion Selective Electrodes
Thermo Scientific™

Orion™ Chloride Ion Selective Electrodes

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
9617BNWPBNC (Waterproof)
9417BNBNC
9417SCScrew Cap
Catalog number 9617BNWP
Price (BRL)
-
Connector Types:
BNC (Waterproof)

Easily and reliably analyze free chloride ions in aqueous solutions. Provides quick, accurate and economical measurements.

The ThermoFisher Orion Chloride electrode complies with ASTM D512-04 (C) for Wastewater measurements.

Features:

  • 9617BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Chloride half cell electrode 9417BN and 9417SC are to be used with Orion 900200 sure flow double junction reference electrode.
  • 9417SC requires a separate electrode cable

Solutions required:

  • Standards
    • 941706 0.1 M sodium chloride standard solution, 475 mL bottle
    • 941708 1000 ppm chloride standard solution, 475 mL bottle
    • 941707 100 ppm chloride standard solution, 475 mL bottle
  • ISA
    • 940011 Ionic Strength Adjustor (ISA), 475 mL bottle
    • 941709 Chloride Ionic Strength Adjustor (CISA), 2 x 1L bottles
  • Electrode fill solution
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900001 Filling solution for 9617BNWP chloride combination electrode when used in samples more concentrated than 10-2 M, 5 x 60 mL bottles
    • 900062 Optimum Results B filling solution for 9617BNWP chloride combination electrode.
    • *900017 legacy fill solution is not optimal, but is an acceptable alternative to 900062

Items included with:

  • 9417BN & 9417SC
    • 948201 Polishing strip. Qty 2
  • 9617BNWP
    • 900062 Optimum Results B filling solution, 60mL 1 bottle
    • 948201 Polishing strip. Qty 1.

Warranty period:

  • 12 months from date of purchase
Specifications
ApplicationsWater testing, wastewater, brines, salt in food, plant tissues, acids, concrete, total chlorine in coal, chloride titrations
Certifications/Compliance4500-NO3 D, Orion Method 601, EPA SW-846 9210A, AOAC986.31
DescriptionIonplus Sure-Flow Solid State Combination
Connector TypesBNC (Waterproof)
For Use With (Equipment)ISE Meter
JunctionSure-Flow Junction
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C
TypeCombination ISE
Unit SizeEach