Orion™ Cupric Ion Selective Electrodes
Orion™ Cupric Ion Selective Electrodes
Orion™ Cupric Ion Selective Electrodes
Orion™ Cupric Ion Selective Electrodes
Orion™ Cupric Ion Selective Electrodes
Thermo Scientific™

Orion™ Cupric Ion Selective Electrodes

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector Types
9629BNWPBNC (Waterproof)
9429BNBNC
9429SCScrew Cap
Catalog number 9629BNWP
Price (USD)
1,350.00
Online exclusive
1,500.00
Save 150.00
Each
Connector Types:
BNC (Waterproof)
Price (USD)
1,350.00
Online exclusive
1,500.00
Save 150.00
Each

Measure cupric ions in aqueous solutions quickly, simply, accurately and economically with the Thermo Scientific™ Orion™ Cupric Electrodes.

Features:

  • 9629BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.
  • Cupric half cell electrodes 9429BN and 9429SC are to be used with the Orion 900200 sure flow double junction electrode.
  • 9429SC requires a separate electrode cable with a screw cap connector.

Solutions required:

  • Standards
    • 942906 0.1 M cupric standard, 475 mL bottle
  • ISA
    • 940011 ISA for cupric measurements, 475 mL bottle
  • Electrode fill solution
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900003 Outer chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles
    • 900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles

Items included with:

  • 9429BN & 9429SC
    • 948201 Polishing strip. Qty 2.
  • 9629BNWP
    • 900063 Optimum Results D electrode filling solution, 60ml 1 bottle
    • 948201 Polishing strip. Qty 1.

Warranty period

  • 12 months from date of purchase
Specifications
DescriptionWith waterproof BNC connector BNC-to-USS adapter is required with this product as a onetime purchase. Part Number: 13-641-890
Connector TypesBNC (Waterproof)
For Use With (Equipment)ISE Meter
JunctionSure-Flow Junction
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C
TypeCombination ISE
Unit SizeEach