Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode
Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode
Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode
Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode
Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode
Thermo Scientific™

Orion™ Ionplus™ Sure-Flow™ Bromide Combination Ion Selective Electrode

Measure bromide ions in aqueous solutions quickly, simply, accurately and economically.
Have Questions?
Catalog NumberConnector Types
9635BNWPBNC (Waterproof)
Catalog number 9635BNWP
Price (USD)
1,125.00
Online exclusive
1,250.00
Save 125.00
Each
Connector Types:
BNC (Waterproof)
Price (USD)
1,125.00
Online exclusive
1,250.00
Save 125.00
Each

Measure bromide ions in aqueous solutions quickly, simply and economically with the Thermo Scientific™ Orion™ Bromide Electrodes.

Features

9635BNWP is a combination electrode with a Sure-Flow™ junction that allows easy cleaning. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap.

Solutions required:

Standard

  • 943506 0.1 M bromide standard, 475 mL bottle

ISA

  • 940011 ISA for bromide measurements, 475 mL bottle

Electrode fill solution

  • 900063 Optimum Results D electrode filling solution, 5 x 60 mL bottles

Items included with

  • 900063 Optimum Results D electrode filling solution, 60 mL 1 bottle
  • 948201 Polishing strip. Qty 1

Warranty period

  • 12 months from date of purchase
Specifications
DescriptionModel 9635; Orion Bromide Combination
Connector TypesBNC (Waterproof)
For Use With (Equipment)ISE Meter
JunctionSure-Flow Junction
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C
TypeCombination ISE
Unit SizeEach