Orion™ ORP Standards for Redox/ORP Electrodes
Actual product may vary
Thermo Scientific™

Orion™ ORP Standards for Redox/ORP Electrodes

Measure ORP simply and accurately with these standards, stable for up to a year (unopened).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
9679615 x 60 mL
967901475 mL
Catalog number 967961
Price (USD)
123.30
Online exclusive
137.00
Save 13.70
Pack of 5
Quantity:
5 x 60 mL
Price (USD)
123.30
Online exclusive
137.00
Save 13.70
Pack of 5

Measure ORP simply and accurately with Thermo Scientific™ Orion™ ORP Standards for Redox/ORP Electrodes. Orion OPR standards are stable for up to a year (unopened) and can be used directly from the bottle with no mixing or diluting.

Orion OPR standards are designed for use with gel-filled ORP/ATC Triode™ electrodes (9179BNMD and 9179BN); refillable ORP/ATC Triode electrodes (9180BNMD and 9180BN); glass-bodied ORP electrodes, (9778BNWP and 9778SC); and Sure-Flow™ ORP electrodes, (9678BNWP and 967800).
  • Included in the new ASTM ORP method
  • Used as relative mV standard to calibrate the offset of sample
  • +220mV vs. Ag/AgCl using 4M KCl saturated with AgCl filling solution (Part No. 900011), +420mV vs. Standard Hydrogen Electrode (EH)
Warranty: Out of box
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionORP Standard
For Use With (Equipment)Gel-filled ORP/ATC Triode™ electrodes (9179BNMD and 9179BN), Refillable ORP/ATC Triode electrodes (9180BNMD and 9180BN), Glass-bodied ORP electrodes, (9778BNWP and 9778SC), Sure-Flow™ ORP electrodes, (9678BNWP and 967800)
PackagingBottle
Quantity5 x 60 mL
TypeRedox/ORP Electrode Standard
Unit SizePack of 5