Orion™ Nitrate Ion Selective Electrodes
Orion™ Nitrate Ion Selective Electrodes
Orion™ Nitrate Ion Selective Electrodes
Orion™ Nitrate Ion Selective Electrodes
Thermo Scientific™

Orion™ Nitrate Ion Selective Electrodes

Measurements are quick, simple, accurate and economical. Analyze free nitrate ions in aqueous solutions reliably at low limits of detection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesFor Use With (Equipment)Type
970701NoneCombination Nitrate ElectrodeReplacement Module (1 Pk.)
930701NoneNitrate Half-Cell ElectrodeReplacement Module (3 Pk.)
930702NoneNitrate Half-Cell ElectrodeReplacement Module (1 Pk.)
9307BNWPBNCISE MeterHalf Cell Nitrate Electrode
9707BNWPBNCISE MeterCombination Nitrate Electrode
Catalog number 970701
Price (USD)
405.00
Online exclusive
450.00
Save 45.00
Each
Connector Types:
None
For Use With (Equipment):
Combination Nitrate Electrode
Type:
Replacement Module (1 Pk.)
Price (USD)
405.00
Online exclusive
450.00
Save 45.00
Each

Measure nitrate in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Nitrate Electrodes.

The ThermoFisher Orion Nitrate electrode complies with SM 4500-NO3 - D; Orion Method 601 for Drinking water and SM 4500-NO3 - D for Wastewater measurements.

Features:

  • 9707BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 970701.
  • Nitrate Half-Cell Electrode 9307BNWP (comes with half cell module 930702) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required:

  • Standards
    • 920706 0.1 M NaNO3 nitrate calibration standard
    • 920707 1000 ppm as N nitrate calibration standard
    • 930707 100 ppm as N nitrate calibration standard
  • ISA
    • 930711 ISA for nitrate measurements, 475 mL bottle
    • 930710 Nitrate interference suppressor solution (NISS), 475 mL bottle
  • Electrode fill solution
    • 900046 Optimum Results F electrode filling solution, 5 x 60 mL bottles
    • 900002 Inner chamber filling solution for the double junction reference electrode, 5 x 60 mL bottles

Items included with:

  • 9307BNWP
    • 930702 93 series sensing module for 9307BNWP. Quantity 2
    • 930711 ISA for nitrate measurements. 60mL 1 bottle
  • 9707BNWP
    • 970701 97 series sensing module for 9707BNWP. Quantity 2
    • 900046 ISA for nitrate measurements. 60mL 1 bottle

Warranty period:

  • Electrode: 12 months from date of purchase
  • Module: 6 months from date of purchase and 3 months once in operation
Specifications
ApplicationsWater testing, soil, soil extracts and saturated paste, plants and forage, animal feed
Certifications/Compliance4500-NO3 D, Orion Method 601, EPA SW-846 9210A, AOAC986.31
DescriptionReplacement Module for Nitrate Sure-Flow Combination Electrode 9707BNWP; 1/pk.
Driftdrift-free potentials
Connector TypesNone
For Use With (Equipment)Combination Nitrate Electrode
JunctionSure-Flow Junction
MaterialPlastic
Temperature (Metric) Operating0°C to 40°C
TypeReplacement Module (1 Pk.)
Unit SizeEach