Orion™ Dissolved Oxygen/BOD Probe
Thermo Scientific™

Orion™ Dissolved Oxygen/BOD Probe

Make any pH meter a dissolved oxygen meter with this dissolved oxygen/BOD probe.
Have Questions?
Catalog NumberType
970801Membrane/Electrolyte Module
Catalog number 970801
Price (USD)
113.40
Online exclusive
126.00
Save 12.60
Each
Type:
Membrane/Electrolyte Module
Price (USD)
113.40
Online exclusive
126.00
Save 12.60
Each

Make any pH meter a dissolved oxygen meter with the Thermo Scientific™ Orion™ Dissolved Oxygen/BOD Probe.

Features

  • 9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.
  • Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required:

Standards

  • 921906 – 0.1 M potassium standard, 475 mL bottle

ISA

  • 931911 – ISA for potassium measurements, 475 mL bottle

Electrode fill solution

  • 900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
  • 900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles

Items included:

9319BN

  • 931901 – 93 series sensing module for 9319BN. Quantity 2.
  • 931911 – ISA for potassium measurements. 60 mL 1 bottle.

9719BNWP

  • 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
  • 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.

Warranty period:

  • Electrode : 12 months from date of purchase
  • Module: 6 months from date of purchase
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)Dissolved Oxygen/BOD Probe
Includes1 pre-filled membrane cap for 970899WP, 970800
Dissolved Oxygen (Concentration Range)0 to 14 ppm
Sensor TypesPolarographic Dissolved Oxygen Sensor
Temperature (Metric) Operating15°C to 35°C
TypeMembrane/Electrolyte Module
Unit SizeEach