Orion™ Potassium Ion Selective Electrodes
Orion™ Potassium Ion Selective Electrodes
Orion™ Potassium Ion Selective Electrodes
Orion™ Potassium Ion Selective Electrodes
Thermo Scientific™

Orion™ Potassium Ion Selective Electrodes

Measure potassium ions in aqueous solutions simply, accurately and economically.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnector TypesFor Use With (Equipment)Type
971901NoneCombination ElectrodeReplacement Module
931901NoneHalf-Cell ElectrodeReplacement Module
9319BNBNCISE MeterHalf Cell Electrode
9719BNWPBNC (Waterproof)ISE MeterCombination Electrode
Catalog number 971901
Price (USD)
396.90
Online exclusive
441.00
Save 44.10
Each
Connector Types:
None
For Use With (Equipment):
Combination Electrode
Type:
Replacement Module
Price (USD)
396.90
Online exclusive
441.00
Save 44.10
Each

Measure potassium ions in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Potassium Electrodes.

Features

  • 9719BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 971901.
  • Potassium Half-Cell Electrode 9319BN (comes with half-cell module 931901) is to be used with the Orion 900200 sure flow double junction reference electrode.

Solutions required:

Standards

  • 921906 – 0.1 M potassium standard, 475 mL bottle

ISA

  • 931911 – ISA for potassium measurements, 475 mL bottle

Electrode fill solution

  • 900002 – Inner chamber filling solution for the double junction Reference electrode, 5 x 60 mL bottles
  • 900065 – Optimum Results E electrode filling solution, 5 x 60 mL bottles

Items included:

9319BN

  • 931901 – 93 series sensing module for 9319BN. Quantity 2.
  • 931911 – ISA for potassium measurements. 60 mL 1 bottle.

9719BNWP

  • 971901 – 97 series sensing module for 9719BNWP. Quantity 2.
  • 900065 – Optimum Results E electrode filling solution. 60ml 1 bottle.

Warranty period:

  • Electrode : 12 months from date of purchase
  • Module: 6 months from date of purchase
Specifications
DescriptionReplacement Module for Potassium Sure-Flow Combination Electrode 9719BNWP
Driftdrift-free potentials
ParameterPotassium
Connector TypesNone
For Use With (Equipment)Combination Electrode
JunctionSure-Flow Junction
MaterialPlastic
Temperature (Metric) Operating0°C to 40°C
TypeReplacement Module
Unit SizeEach