Search
Search

| Catalog Number | Capacity (Metric) | Diameter (Metric) | Height (Metric) | No. per Case |
|---|---|---|---|---|
| 99445-16X | 19 mL | 16 mm | 125 mm | 1000 |
| 99445-12 | 6 mL | 12 mm | 75 mm | 1000 |
| 99445-13 | 10 mL | 13 mm | 100 mm | 1000 |
| 99445-16 | 15 mL | 16 mm | 100 mm | 1000 |
| 99445-16XX | 23 mL | 16 mm | 150 mm | 1000 |
| 99445-20 | 36 mL | 20 mm | 150 mm | 500 |
| 99445-18 | 28.5 mL | 18 mm | 150 mm | 500 |
Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.
NOT AVAILABLE IN AMERICA
Ordering Information