Notice: This product will be available for purchase until December 31, 2019, and all support for the software will end on December 31, 2020. No substitute is planned. We apologize for any inconvenience. For more information, read our notification letter and review these FAQs.
Invitrogen™

Vector NTI™ Express Workgroup Upgrade

Catalog number:  A14447

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This is an upgrade to a Vector NTI® Express Workgroup License for 50 workstations. This Workgroup License allows users on 50 separate computers to share sequence data and bioinformatics work. Each computer must have Vector NTI® Express installed and activated in order to participate in a Workgroup License. Advanced Support is also required for Workgroup Licenses.

This upgrade may be applied to Vector NTI® Express software used in academic, government, or industrial research.

About Vector NTI® Express
Vector NTI® Express Sequence Analysis & Design Software is all new for 2012, and is completely redesigned for speed, ease of use, and simplicity; while retaining the trusted tools in Vector NTI Advance® software. Vector NTI® Express is built on a new platform that is designed to support the future of bioinformatics. It supports the rapidly developing disciplines of Next Generation Sequencing and Synthetic Biology on the most popular computing architectures, including: native Mac OSX 10.6+, Windows® 7, and Windows® XP operating systems.

Specifications

License Type: Workgroup
Operating System: Mac OS X 10.6, Windows 7, Windows XP (Service Pack 3)
Product Line: Vector NTI® Express
Product Size: 50 workstations
Software Category: Upgrade
Software Type: Vector NTI® Express
System Requirements: Mac: Intel Core i7 2.66 GHz or Intel Core 2 Duo 3.06 GHz, PC: Intel Core 2 Duo 2.33 GHz, 1 GB RAM

Documents

Manuals & protocols